Motion
5411035
Screw Pin Anchor Shackle - 5/8 in, 3-1/4 ton Capacity, Steel, Galvanized
Mi Item #03532903
MFR #5411035
Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 5/8 in, 3-1/4 ton Capacity, Steel, Galvanized
Mi Item #03532903
MFR #5411035

Mfr description
5411035 5/8 ANCHOR SHACKLE SCR PIN
  • Shackle Bodies Are Drop-Forged Carbon Steel
  • Galvanized to Meet ASTM A-153 Specifications
  • C-419-G Shackles Meet the Design Requirements of Federal Specification RR-C-271, Type IVA, Grade A, Class 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.35/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.750 in
  • Inside Shackle Length
    2.438 in
  • Inside Shackle Width
    1.563 in
  • Shackle Size
    5/8 in
  • Weight
    7.80 lbs, 7.8
  • Width Between The Eyes
    1.063 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Standards Met
    ASTM A-153 (Finish), Class 2 (Screw Pin), Grade A, RR-C-271, Type IVA
  • Type
    Shackle Anchor
  • Weight Capacity
    3-1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)