Motion
CDBXWL32-75-F7BVL

SMC CORP OF AMERICA
CDBXWL32-75-F7BVL

CYL, SLIDE BALL/B HOUSING MT
MI ITEM #03532931
MFR #CDBXWL32-75-F7BVL
List Price$1,207.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBXWL32-75-F7BVL

CYL, SLIDE BALL/B HOUSING MT
MI ITEM #03532931
MFR #CDBXWL32-75-F7BVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,207.39/each for your price

Overview

Mfr description
CDBXWL32-75-F7BVL CYL, SLIDE BALL/B
  • Bore sizes: 10, 16, 20, 25, 32mm
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
  • Head side end-lock option
  • Auto switch capable
  • Air-hydro type available

Specifications

  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Shock Absorber
  • Port Size
    1/8 BSPT
  • Options Included
    Auto Switch
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    223 mm
  • Overall Width
    118 mm
  • Overall Height
    40 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Housing
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Rod Size
    20 mm
  • Series
    CXW
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text