Motion
ARCTIC 14oz

JET-LUBE
ARCTIC 14oz

Bearing Grease - General Purpose, Calcium Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Yellow Color, Water Resistant, -65 to +225 °F
Mi Item #03533007
MFR #ARCTIC 14oz
Price$23.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
ARCTIC 14oz

Bearing Grease - General Purpose, Calcium Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Yellow Color, Water Resistant, -65 to +225 °F
Mi Item #03533007
MFR #ARCTIC 14oz

Mfr description
35050 MULTI GREASE
  • ARCTIC is an excellent service grease with an extreme temperature range, allowing it to resist cold without deterioration of the lubricating properties and still withstand summer or other high temperatures
  • It will resist such environmental contact as humidity, ice and road salts without hardening, washing off or deteriorating
  • ARCTIC is an anhydrous, calcium 12- hydroxystearate grease with a dropping point of 285°F (141°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.14/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.89

Details

  • Application
    Bearings
  • Base Material
    Calcium / Lubricating Oils
  • Certification
    MIL-G-25537C NATOG366
  • Color
    Yellow
  • Composition
    Calcium
  • Container Capacity
    14 oz
  • Container Type
    Cartridge
  • Dropping Point
    +285 °F
  • Flash Point
    Greater Than 320 °F
  • Max Operating Temperature
    225 °F
  • Min Operating Temperature
    -65 °F
  • Oil Type
    Lubricating Oil
  • Temperature Range
    -65 to +225 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)