Motion
815369
Half & Full Facepiece Cartridge - P100, Bayonet Connection, Magenta Color, 2 per pack
Mi Item #03533017
MFR #815369
Price$19.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge - P100, Bayonet Connection, Magenta Color, 2 per pack
Mi Item #03533017
MFR #815369

Mfr description
815369 P100 FILTER (2/PACK)
  • The Advantage line of particulate, chemical, and combination cartridges is NIOSH-approved (to 42 CFR, Part 84) and provides lightweight, low-profile performance
  • P100 particulate filters offer a 99.97% filter efficiency level and are effective against all particulate aerosols
  • The Flexi-Filter® pads are low-profile, flexible pads that fit well under a welding hood and with other personal protective equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.07/pk

Specifications

Dimensions

  • Package Size
    2 per pack

Details

  • Color Code
    Magenta
  • Connection Type
    Bayonet
  • Manufacturer Upc Number
    641817003886
  • NIOSH Approval
    42 CFR Part 84
  • Niosh Classification
    P100
  • Product Line
    Advantage
  • Series Compatibility
    Advantage 1000, Advantage 200 LS, Advantage 3000, Advantage 4000, Advantage 420
  • Type
    Cartridge
  • UPC_NO
    641817003886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)