Motion
69957328082

NORTON ABRASIVES
69957328082

Norzon Coated Deburring, Grinding Belt - 36 Grit, Zirconia Alumina Material, Cloth Backing Material, 103 in Belt Length, 52 in Belt Width
MI ITEM #03533053
MFR #69957328082
List Price$789.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957328082

Norzon Coated Deburring, Grinding Belt - 36 Grit, Zirconia Alumina Material, Cloth Backing Material, 103 in Belt Length, 52 in Belt Width
MI ITEM #03533053
MFR #69957328082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$789.34/each for your price

Overview

Mfr description
69957328082 52 X 103 X 36GRIT

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Belt Length
    103 in
  • Belt Width
    52 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    69957328082
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text