Motion
SNW24.403
Adapter Sleeve - 4.1875 in Bore Dia., 98 mm Overall Length, 4.716-12 Thread Size
MI ITEM #03533103
MFR #SNW24.403
Price$458.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.1875 in Bore Dia., 98 mm Overall Length, 4.716-12 Thread Size
MI ITEM #03533103
MFR #SNW24.403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$458.27/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Overall Length  
    98 mm
  • Thread Size  
    4.716-12

Details

  • Compatible Bearing Number
    22224
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677345851

Overview

Mfr description
SNW24X0403 SLEEVE ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text