Motion
TMMA 100H

SKF
TMMA 100H

Hydraulic Jaw Puller - 11.2 ton Capacity, 250 mm Max Reach
Mi Item #03533119
MFR #TMMA 100H
Price$2,690.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMA 100H

Hydraulic Jaw Puller - 11.2 ton Capacity, 250 mm Max Reach
Mi Item #03533119
MFR #TMMA 100H

Mfr description
TMMA-100H PULLER
  • Ready-to-use, integrated hydraulic cylinder, pump and puller, making it is assembly free and it is not necessary to purchase separate parts
  • Safety valve prevents spindles and pullers from being overloaded if excessive force is applied
  • Spring-loaded center point on the hydraulic spindle allows easy centering of the puller on the shaft without damaging the shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,690.03/each

Specifications

Dimensions

  • Maximum Reach
    250 mm
  • Weight
    32.06 lbs

Details

  • Capacity
    11.2 ton
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316572459485
  • Puller Type
    Hydraulic Puller
  • UPC_NO
    7316572459485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)