Motion
TMMS 160

SKF
TMMS 160

Puller Part - Tri-Section Pulling Plate
MI ITEM #03533120
MFR #TMMS 160
Price$1,617.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMS 160

Puller Part - Tri-Section Pulling Plate
MI ITEM #03533120
MFR #TMMS 160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,617.19/each

Specifications

Dimensions

  • Diameter Range
    50 to 160 mm
  • Thread Size
    M16 x 2

Details

  • For Use With
    Puller
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571908731
  • Material
    Alloy engineering steels
  • Type
    Tri Section Pulling Plate
  • UPC_NO
    7316571908731

Overview

Mfr description
TMMS-160 PULLING PLATE
  • Consists of five different sizes of tri-section pulling plates suitable for shafts with diameters ranging from 50 mm to 380 mm (2" to 15")
  • Suitable for use in combination with three-armed pullers
  • Plates grip behind the bearing inner ring, helping to ensure that the pulling forces are only transmitted through the inner ring and not through the outer ring or the rolling elements; thereby minimizing the risk of bearing damage
  • Construction allows an even dismounting force distribution, preventing bearing locking and/or tilting on the shaft, especially in the case of spherical roller and CARB toroidal roller bearings
  • Wedge shape design allows the plates to be easily inserted between the bearing and the shoulder on the shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought