Motion
W40
Bearing Lock Washer - 7.982 ID, 10.313 OD, Steel Material
Mi Item #03533186
MFR #W40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.982 ID, 10.313 OD, Steel Material
Mi Item #03533186
MFR #W40

Mfr description
W-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.9820 in
  • Tang Thickness
    0.1460 in

Details

  • Compatible Lock Nut Number
    AN40
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4064327037923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)