Motion
ERX-19T XLO

SEALMASTER
ERX-19T XLO

Sealmaster Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5630 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #03533211
MFR #ERX-19T XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-19T XLO

Sealmaster Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5630 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #03533211
MFR #ERX-19T XLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERX-19T XLO BRG
  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Skwezloc® concentric locking for near perfect concentricity
  • Extra low drag seal cut down felt labyrinth seal and flinger
  • Oil lubricated for reduced internal friction
  • Nylon retainer to reduce overall drag

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    Standard
  • Bearing Type
    Ball Bearing
  • Overall Width
    1.5630 in
  • Max Operating Temperature
    220 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Concentric Collar
  • Operating Temperature Range
    -20 to 220 °F
  • Fillet Radius
    0.0400 in
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbs
  • Bearing Material
    52100 Bearing Steel
  • Cage Type
    Land Riding Retainer
  • Cage Material
    Molded Nylon
  • Finish Coating
    Black Oxide
  • Max Rpm
    2150 rpm
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Cut Down Felt Labyrinth
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ERX-T
  • Precision Rating
    ABEC 1
  • Bore Length
    1.5600 in
  • Misalignment Angle
    None
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Lubricant
    Oil Coated Only - No Factory Grease Fill
  • Lubrication Type
    Oil Coated Only - No Factory Grease Fill
  • CAD Drawing
  • Manufacturer Catalog Number
    ERX-19T XLO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461259276
  • UPC_NO
    662461259276
  • Weight
    0.93 lbs
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text