Motion
VMQ22525S025010A00100AAAAEANR00A032

VICKERS BY DANFOSS
VMQ22525S025010A00100AAAAEANR00A032

VMQ22525S025010A00100AAAAEANR00A032
MI ITEM #03533247
MFR #VMQ22525S025010A00100AAAAEANR00A032
Your Price$5,519.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
VMQ22525S025010A00100AAAAEANR00A032

VMQ22525S025010A00100AAAAEANR00A032
MI ITEM #03533247
MFR #VMQ22525S025010A00100AAAAEANR00A032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,519.75/each(List $6,718.37)

Overview

Mfr description
VMQ22525S025010A00100AAAAEANR00A032
  • Highest pressures, lowest noise
  • Unique wafer plate design
  • Single, double or triple pump

Specifications

  • Vane Pump Type
    Double
  • Series
    VMQ2
  • Displacement
    25.9 cm³/r
  • Inlet Port Size
    SAE 4-Bolt Flange
  • Outlet Port Size
    SAE 4-Bolt Flange
  • Maximum Flow Rate
    21.46001664 L/min
  • Maximum Operating Pressure
    4250 psi
  • Shaft Type
    Keyed Shaft Per SAE J744
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm, 3000 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    Opposite (Front & Rear Outlet Port)
  • Max Operating Temperature
    150 °F, 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text