Motion
378GKTA/M
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Unlined, White
Mi Item #03533799
MFR #378GKTA/M
Price$13.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Unlined, White
Mi Item #03533799
MFR #378GKTA/M

Mfr description
378GKTAM GLOVES MEDIUM
  • Extended Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.07/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    White
  • Description Keyword
    Unlined
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material
    Goat-Grain
  • Material Type
    Leather Palm Gloves
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)