Motion
B224406

LINK-BELT
B224406

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
MI ITEM #03533845
MFR #B224406
List Price$261.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B224406

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
MI ITEM #03533845
MFR #B224406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.47/each for your price

Overview

Mfr description
B224406 END CLOS B22440-6
  • End Closure for Spherical Roller Bearing

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Steel
  • Series
    End Closures & Plates
  • Size Code
    B432
  • UPC_NO
    662327009366
  • Weight
    0.50 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text