Motion
MHQG2-40C
MHQG2-40C Parallel Gripper - Single-Acting (Normally Closed), 2 Finger Standard (High Rigidity)
Mi Item #03534590
MFR #MHQG2-40C
Price$602.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHQG2-40C Parallel Gripper - Single-Acting (Normally Closed), 2 Finger Standard (High Rigidity)
Mi Item #03534590
MFR #MHQG2-40C

Mfr description
MHQG2-40C GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.67/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Open Width  
    28 mm
  • Port Size
    1/8 BSPT

Details

  • Action
    Single Action (Spring Close)
  • Additional Details
    The series MHQJ2 offers specially designed dust covers that protect internal parts from contamination. Three boot materials are available for different applications. The standard rubber (CR) is for general-purpose applications. Fluororubber (FKM) is recommended when the gripper will be subjected to cutting oil, etc. A silicone rubber (Si) model is suitable for clean room and food industry applications. Switches can be integrally mounted. The MHQG2 is a parallel internal/external holding type gripper offered in a single or double acting model with a variety of finger mounting options. The MHQG2 is available in 32 and 40mm bore sizes, and is auto switch capable.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (High Rigidity)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    227 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    36 psi
  • Operating Pressure Range
    36 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Single-Acting (Normally Closed)
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)