Motion
FF90213-12
Aeroquip (Eaton) STC Release Tool - Machine Component
MI ITEM #03534996
MFR #FF90213-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) STC Release Tool - Machine Component
MI ITEM #03534996
MFR #FF90213-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90213-12
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Machine Component
  • Accessory Type
    Release Tool
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Series
    STC Series
  • Manufacturer Upc Number
    678146147370
  • UPC_NO
    678146147370
  • Manufacturer Catalog Number
    FF90213-12
  • Weight
    3.25 lb
  • Height
    1.50 in
  • Length
    5.78 in
  • Type
    Machine Component

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text