Motion
LBBR 25
Closed Round Rail Ball Bushing - LBBR Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 467.626 lbf Load Capacity, Closed
MI ITEM #03535046
MFR #LBBR 25
Price$69.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBBR Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 467.626 lbf Load Capacity, Closed
MI ITEM #03535046
MFR #LBBR 25

Mfr description
LBBR 25 COMPACT LINEAR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.40/each

Specifications

Dimensions

  • Outer Ring Width
    40 mm
  • Outside Diameter
    35 mm
  • Overall Length
    40 mm
  • Overall Width
    40 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    467.626 lbf
  • Load Capacity
    2120 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    Without Seals
  • Series
    LBBR
  • Static Load Capacity
    404.676 lbf
  • UPC_NO
    7333314050984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)