Motion
56B11F5303K

LEESON ELECTRIC
56B11F5303K

General Purpose Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #03535083
MFR #56B11F5303K
Price$781.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B11F5303K

General Purpose Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #03535083
MFR #56B11F5303K

Mfr description
1/2HP 1200RPM G578 TEFC 115/208-230V 56C
  • Double sealed ball bearings, mechanically locked on shaft end
  • Heavy gauge steel constructions
  • Bolt-on, removable rigid base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.39/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    8.06 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    35 lbs

Details

  • 2D Drawing
  • Additional Details
    Continuous Duty Cycle Design Allows Maximum Operation At The Rated Power. Specifications;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated Sealed Bearings Extend The Lifetime Of The Motor.;Capacitor Start Design Optimizes Motor Torque And Efficiency Performance.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.50 & 0.33, F#56C, RPM:1200 & 1000, 115/208-230 & 110/220 V, TEFC
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    9.6/4.7-4.8 A
  • Full Load Current
    9.60 / 4.70–4.80 A
  • Full Load Efficiency
    64 %
  • Full Load Torque
    35.9 ft-lbs;4.06 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    M
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    G578
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009531
  • Model
    56B11F5303K
  • Motor Category
    General Purpose
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Spec Sheet
    0.50 HP General Purpose Motor, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    0.50 HP General Purpose Motor, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009531
  • Voltage
    110 V, 115 V, 208 to 230 V, 220 V
  • Volts @ Frequency
    110/220 V @ 50 Hz;115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)