Overview
Mfr description
2603-12-12-12B
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale JIC
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- MaterialBrass
- End 3 Size3/4 in
- End 3 StyleMale JIC
- End 3 Thread1-1/16-12 UN
- End 4 StyleNot Applicable
- Series2603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data