Motion
7102-12-08-NWO-FG

BRENNAN INDUSTRIES INC
7102-12-08-NWO-FG

Elbow & Straight Adapters - Elbow
Mi Item #03535105
MFR #7102-12-08-NWO-FG
Price$69.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7102-12-08-NWO-FG

Elbow & Straight Adapters - Elbow
Mi Item #03535105
MFR #7102-12-08-NWO-FG

Mfr description
7102-12-08-NWO MJ-MBSPPADJ 45 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.54/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Hex Size
    27 mm
  • Thread Depth
    15.5
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Male JIC x Male BSPP Adjustable ORR
  • Connection Type
    SAE J514 37° Flare Male BSPP Adjustable (Type H) Port 45° Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male BSPP Adjustable ORR
  • End 2 Thread
    G-1/2-14
  • Manufacturer Catalog Number
    7102-12-08-NWO-FG
  • Material
    Steel
  • Maximum Operating Pressure
    248.211 bar, 3600 psi
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7102_NWO_FG_ORR
  • Shape
    45 DEGREE ANGLE
  • Type
    Male BSPP Adjustable Port 45° Elbow
  • Working Pressure
    3600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)