Motion
WCT-28-A
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.5000 in ID, 6.9370 in OD, 1.6250 in Width
MI ITEM #03535153
MFR #WCT-28-A
List Price$4,011.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.5000 in ID, 6.9370 in OD, 1.6250 in Width
MI ITEM #03535153
MFR #WCT-28-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,011.37/each for your price

Overview

Mfr description
WCT 28 A BRG

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    245100 lbs
  • Fillet Radius
    0.0620 in
  • Configuration
    WCT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text