Motion
EW101903
Bronze Thrust Bearing Washer - 0.6250 in ID, 1.1875 in OD, 0.1250 in Thickness, Powdered Metal Material
MI ITEM #03535338
MFR #EW101903
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronze Thrust Bearing Washer - 0.6250 in ID, 1.1875 in OD, 0.1250 in Thickness, Powdered Metal Material
MI ITEM #03535338
MFR #EW101903

Mfr description
EW1019-03 SINT BRZ WASHER
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
  • Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.30/each

Specifications

Dimensions

  • Inside Diameter  
    0.6250 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.1875 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.024 lbs

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905138584
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 ºF
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Type II Gade 1, USDA H-1
  • UPC_NO
    717905138584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)