Overview
Mfr description
6805 2RSB BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6805 2RSB
- Description6805 2RSB BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6805 2RSB Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double sealed closure, 37 mm outside diameter, and 7 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data