Overview
Mfr description
C23286 1/8X3" MSNRY HI-HLX DRILL
Specifications
- Drill Bit Size
- MaterialCarbide
- Spiral TypeFast Spiral
- Shank TypeReduced
- Overall Length
- Shank Diameter
- Number Of Flutes
- Rebar CutterNo
- Point TypeRadial
- Screw Anchor BitScrew Anchor Bit
- Finish CoatingUncoated
- Series1889
- Cutting DirectionRight Hand
- Flute Length1-9/16 in
- UPC_NO697334232865
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data