Motion
C23855
Mechanic Drill Bit - 0.4531 in Drill, 3 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #03535468
MFR #C23855
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 0.4531 in Drill, 3 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #03535468
MFR #C23855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.4531 in, 11.51 mm
  • Drill Bit Size
    0.4531 in
  • Drilling Depth
    3.0000 in, 76.20 mm
  • Flute Length
    3 in
  • Number of Hole Sizes
    1
  • Overall Length
    4-5/8 in
  • Shank Length
    1.6250 in, 41.27 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1875
  • Shank Type
    Three Flats
  • Sheeters Drill
    No
  • Specification
    Mechanics Length
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Overview

Mfr description
C23855 29/64" 1875 HD ML DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought