Motion
GYE15-KRR-B-VA

INA (SCHAEFFLER)
GYE15-KRR-B-VA

Ball Insert Bearing - Straight Bore, 15 mm Bore Diam., 40 mm OD, Medium Duty, Set Screw Locking
MI ITEM #03535818
MFR #GYE15-KRR-B-VA
Your Price$382.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GYE15-KRR-B-VA

Ball Insert Bearing - Straight Bore, 15 mm Bore Diam., 40 mm OD, Medium Duty, Set Screw Locking
MI ITEM #03535818
MFR #GYE15-KRR-B-VA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$382.29/each(List $386.15)

Overview

Mfr description
GYE15-KRR-B-VA-HLA

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -35 to +100 °C
  • Radial Dynamic Load Capacity
    9800 N
  • Radial Static Load Capacity
    4750 N
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Chrome Plated
  • Seal Type
    Contact Seal
  • Series
    GYE..-KRR-B-VA
  • UPC_NO
    4047643202695
  • Weight
    0.26 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text