Motion
220-0662X100
Tubing - 0.25 in ID, 0.38 in OD, 100 ft Length
Mi Item #03535822
MFR #220-0662X100
Price$0.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.25 in ID, 0.38 in OD, 100 ft Length
Mi Item #03535822
MFR #220-0662X100

Mfr description
220-0662 X 100 NATURAL TUBING 3/8
  • Transfer of air and liquids in industrial applications
  • Water lines
  • Water softener lines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.48/ft

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.25 in
  • Tube Outer Diameter
    0.38 in
  • Wall Thickness
    0.06 in

Details

  • Additional Details
    LLDPE food grade tubing for standard industrial applications.
  • Color
    Natural
  • Inner Tube Material
    Polyethylene
  • Manufacturer Upc Number
    822353036570
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -50 to 140 ºF
  • Product Types
    220 Series Linear Low Density Food Grade Polyethylene Tubing
  • Standards Met
    Phthalate Free|RoHS
  • Style
    Linear Low Density Food Grade Polyethylene Tubing
  • Type
    Tubing
  • UPC_NO
    822353036570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)