Motion
ARJ310F-N01BG-07

SMC CORP OF AMERICA
ARJ310F-N01BG-07

Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/8 in, NPT Outlet Thread, Straight, 15 to 100 psi
Mi Item #03535953
MFR #ARJ310F-N01BG-07
Price$36.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ310F-N01BG-07

Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/8 in, NPT Outlet Thread, Straight, 15 to 100 psi
Mi Item #03535953
MFR #ARJ310F-N01BG-07

Mfr description
ARJ310F-N01BG-07 VALVE
  • Miniature regulator, ARJ310
  • Compact and lightweight (70g)
  • Allows smaller mounting pitch (18.3mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.30/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Overall Height
    82.5 mm
  • Overall Width
    32 mm
  • Weight
    0.22 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    101 psi
  • Minimum Set Pressure
    29 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Miniature Air Regulators
  • Proof Pressure
    174 psi
  • Series/System
    ARJ310
  • Set Pressure Range
    15 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)