Motion
ARJ310F-N01BG-07-1

SMC CORP OF AMERICA
ARJ310F-N01BG-07-1

Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/8 in, NPT Outlet Thread, Straight, 7 to 30 psi
MI ITEM #03535954
MFR #ARJ310F-N01BG-07-1
Price$38.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ310F-N01BG-07-1

Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/8 in, NPT Outlet Thread, Straight, 7 to 30 psi
MI ITEM #03535954
MFR #ARJ310F-N01BG-07-1

Mfr description
ARJ310F-N01BG-07-1 VALVE
  • Miniature regulator, ARJ310
  • Compact and lightweight (70g)
  • Allows smaller mounting pitch (18.3mm)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.70/each

Specifications

Dimensions

  • Body Size
    3
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Tube Size
    1/4 in
  • Weight
    0.22 lbs

Details

  • Included Options
    Mounting Bracket, Pressure Gauge
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    29 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Miniature Air Regulators
  • Proof Pressure
    174 psi
  • Series/System
    ARJ310
  • Set Pressure Range
    7 to 30 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)