Motion
D-F5PMAPC
Inline Solid PNP Tie Rod
MI ITEM #03536098
MFR #D-F5PMAPC
List Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid PNP Tie Rod
MI ITEM #03536098
MFR #D-F5PMAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.30/each for your price

Overview

Mfr description
D-F5PMAPC SWITCH
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
  • Electrical entry: grommet, connector, terminal conduit

Specifications

  • Switch Action
    PNP (3-Wire)
  • Country of Origin
    JP
  • Electrical Connection
    Circular Connector
  • Applicable Load
    IC Circuit, PLC, Relay
  • Standards Met
    CE, IEC 529, IEC 947-5-2, JIS C 4524, JIS C 4525, NECA 0402
  • Maximum Load Current
    80 mA
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    22 mm
  • Overall Height
    14.4 mm
  • Overall Length
    40.8 mm
  • Mounting Type
    Tie-Rod
  • Series
    D-
  • Weight
    4 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text