Motion
VK332Y-5DZ-M5

SMC CORP OF AMERICA
VK332Y-5DZ-M5

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 5 mm
Mi Item #03536110
MFR #VK332Y-5DZ-M5
Price$51.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK332Y-5DZ-M5

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 5 mm
Mi Item #03536110
MFR #VK332Y-5DZ-M5

Mfr description
VK332Y-5DZ-M5 VALVE
  • Fluid: air
  • Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
  • Response time: 10 ms or less (standard), 15ms or less (low power consumption)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.07/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Overall Length
    2.6800 in, 68 mm
  • Overall Width
    0.7090 in, 18 mm
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • For Use With Series
    VK300
  • Manifold Port(s)
    M5 x 0.8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    15 ms, 62 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VK300
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    VK300
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)