Motion
C5-35TE-24SBG
Troughing Equal Idler - CEMA C Rating, 35 ° Angle, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #03536163
MFR #C5-35TE-24SBG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Idler - CEMA C Rating, 35 ° Angle, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #03536163
MFR #C5-35TE-24SBG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    24-9/16 in
  • Overall Length
    35 in
  • Roll Diameter  
    5 in
  • Roller Height
    13-13/16 in
  • Roller Length
    8-15/16 in
  • Weight
    56 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C5-35TE-24SBG TROUGHING IDLER GALV
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought