Motion
34649

SCS
34649

Common Point Grounding Cord, Termination Type A: Snap, Termination Type B: #10 Ring, Cord Length: 15ft
MI ITEM #03536205
MFR #34649
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
34649

Common Point Grounding Cord, Termination Type A: Snap, Termination Type B: #10 Ring, Cord Length: 15ft
MI ITEM #03536205
MFR #34649

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    15 ft
  • Snap Size
    10 mm

Details

  • Color
    Black
  • For Strap Type
    Male
  • Resistivity
    1 Ω
  • Resistor Type
    Integral
  • Termination Type A
    Snap
  • Termination Type B
    #10 Ring
  • Type
    Common Point

Overview

Mfr description
34649 GROUNDING CORD 3040
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought