Motion
66261131532

NORTON ABRASIVES
66261131532

No-Fil Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit
MI ITEM #03536274
MFR #66261131532
Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131532

No-Fil Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit
MI ITEM #03536274
MFR #66261131532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.04/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Aluminum, Blending, Composites, Fiberglass, Hard Woods, Sanding, Soft Woods, Stripping
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Coated
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Grit Number
    P80
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66261131532
  • Material Application
    Aluminum, Composites, Fiberglass, Hard Woods, Soft Woods
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • Package Quantity
    1
  • UPC_NO
    66261131532

Overview

Mfr description
66261131532 3" DISC 80 GRIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought