Motion
7005-04-L08-14-BS

BRENNAN INDUSTRIES INC
7005-04-L08-14-BS

MALE JIC SAE 37 DEGREE FLARE
Mi Item #03536275
MFR #7005-04-L08-14-BS
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-04-L08-14-BS

MALE JIC SAE 37 DEGREE FLARE
Mi Item #03536275
MFR #7005-04-L08-14-BS

Mfr description
7005-04-L08-14-BS MJ-MBT W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    29.5
  • Thread Depth
    4.2
  • Thread Size 2
    M14X1.5

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)