Motion
WRAP 40R NYLCVR/ELMNT

FALK
WRAP 40R NYLCVR/ELMNT

3701479 Rexnord Wrapflex Nylon Style Cover & Flexible Element Assembly
MI ITEM #03536485
MFR #WRAP 40R NYLCVR/ELMNT
Price$457.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
WRAP 40R NYLCVR/ELMNT

3701479 Rexnord Wrapflex Nylon Style Cover & Flexible Element Assembly
MI ITEM #03536485
MFR #WRAP 40R NYLCVR/ELMNT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$457.61/each

Specifications

Dimensions

  • Coupling Size Code
    40R
  • Height
    3.0000 in
  • Weight
    2.4000 lb

Details

  • A/B Class
    A
  • Compatible Hub Part Number
    40R
  • Country of Origin
    US
  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Element Durometer
    60 Shore D
  • Element Material
    60D Polyurethane (Green)
  • Jaw Type
    Straight
  • Material
    Nylon
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to +200 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Cover & Flexible Element Assembly
  • Series
    Wrapflex
  • Torque Capacity
    9100 in
  • UPC_NO
    782934235412

Overview

Mfr description
3701479 WRAPFLEX 40R NYLCVR/ELMNT
  • Replace-in-place "wrapping" element design for quick installation and replacement; Polyurethane spider element provides excellent wear and chemical resistance; Non-fail safe in-shear coupling element which acts as a fuse to prevent equipment damage in the event of torque overloadsp; Radially removable spider element; Size 50R standard spider element with nylon cover for Falk Wrapflex flexible coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought