Motion
6M5K-XTF XREEL

GATES RUBBER CO
6M5K-XTF XREEL

Hydraulic Hose & Accessorie - 3/8 in ID, 0.70 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #03536489
MFR #6M5K-XTF XREEL
Price$13.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6M5K-XTF XREEL

Hydraulic Hose & Accessorie - 3/8 in ID, 0.70 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #03536489
MFR #6M5K-XTF XREEL

Mfr description
6M5K-XTF 330FT REEL 4657-8009
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.80/ft

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    330 ft / 101 m
  • Minimum Bend Radius
    2.5 in / 63.5 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.70 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Cover Type
    XtraTuff
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46578009
  • Manufacturer Upc Number
    770075226949
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Easy to route and install in extremely tight areas, Global M5K hose is recommended for high-pressure hydraulic applications. This hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    M5K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075226949
  • Working Pressure
    5000 psi / 344.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)