Motion
TU0425BU3-20
Polyurethane Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 20 m Length, 10 mm Min Bend Radius
Mi Item #03536543
MFR #TU0425BU3-20
Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 20 m Length, 10 mm Min Bend Radius
Mi Item #03536543
MFR #TU0425BU3-20

Mfr description
TU0425BU3-20 POLYURETHANE TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.20/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    10 mm
  • Tube Inner Diameter
    0.098 in, 2.5 mm
  • Tube Outer Diameter
    0.156 in, 4 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)