Motion
1-3/8X100 FUEL DELIVERY 200

GATES RUBBER CO
1-3/8X100 FUEL DELIVERY 200

Fuel Master™ Delivery Industrial Hose - 1-3/8 in Inner Diameter, 200 psi Working Pressure, Petroleum Suction & Discharge Type, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 100 ft Length
MI ITEM #03536649
MFR #1-3/8X100 FUEL DELIVERY 200
Your Price$29.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-3/8X100 FUEL DELIVERY 200

Fuel Master™ Delivery Industrial Hose - 1-3/8 in Inner Diameter, 200 psi Working Pressure, Petroleum Suction & Discharge Type, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 100 ft Length
MI ITEM #03536649
MFR #1-3/8X100 FUEL DELIVERY 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.56/ft(List $35.48)

Overview

Mfr description
1 3/8 FUEL MASTER DELIVERY 200

Specifications

  • Hose Type
    Petroleum Suction & Discharge
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transferring fuel oils and diesel fuel in applications at temperatures as low as –40°F (–40°C). Compatible with Bio–Diesel fuels up to B20. Hose remains flexible to –20°F (–29°C). For home and heavy–duty commercial service where an abrasion–resistant and non–marking cover is required.
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Color
    Red
  • Minimum Bend Radius
    10.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075157489
  • Manufacturer Catalog
  • Tube Material
    Nitrile Rubber
  • Weight
    0.86 lbs
  • Cover Color
    Red
  • Maximum Temperature
    180 °F
  • Cover Material
    XNBR Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text