Motion
4M500 XREEL

GATES RUBBER CO
4M500 XREEL

M500 Hydraulic Hose - 1/4 in ID, 0.48 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber (NPR) Tube
MI ITEM #03536677
MFR #4M500 XREEL
Price$6.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4M500 XREEL

M500 Hydraulic Hose - 1/4 in ID, 0.48 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber (NPR) Tube
MI ITEM #03536677
MFR #4M500 XREEL

Mfr description
4M500 HYD HOSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.15/ft

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    440 ft / 134 m
  • Minimum Bend Radius
    2 in / 50.8 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.48 in
  • Weight
    0.12 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    2000 psi / 137.9 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber (NPR)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46578027
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075226345
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Recommended Use
    M500 hose is recommended for pilot lines, grease lines and pressure return lines with 500 psi or less pressure applications.
  • Reinforcement Type
    1-braid, wire
  • Standards Met
    MSHA 2G
  • Trademark
    M500 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075226345
  • Working Pressure
    500 psi / 34.5 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)