Motion
6204-2NKE9C3

NACHI AMERICA INC
6204-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Without Snap Ring
Mi Item #03536735
MFR #6204-2NKE9C3
Price$21.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6204-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Without Snap Ring
Mi Item #03536735
MFR #6204-2NKE9C3

Mfr description
6204-2NKEC3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.91/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.23 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6204-2NKEC3 BEARING
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6204-2NKE9C3BM8M is a radial deep groove ball bearing with a 20mm bore, straight bore, 47mm outside diameter, and 14mm width, ideal for heavy-duty applications.
  • Manufacturer Catalog Number
    6204-2NKE9C3BM8M
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)