Motion
2010DU
Die & Mold Plain-Bearing - 20 mm Bore, 23 mm OD, 10 mm Length, Lead, PTFE Material
Mi Item #03536756
MFR #2010DU
Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 20 mm Bore, 23 mm OD, 10 mm Length, Lead, PTFE Material
Mi Item #03536756
MFR #2010DU

Mfr description
2010 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.33/each

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Outside Diameter
    23 mm
  • Overall Length
    10 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)