Motion
3020-55MM
Taper Lock Bushing - 3020 Series, 55 mm Bore, 16 x 4.3 mm Keyway, Grey Iron Material
Mi Item #03536766
MFR #3020-55MM
Price$81.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 55 mm Bore, 16 x 4.3 mm Keyway, Grey Iron Material
Mi Item #03536766
MFR #3020-55MM

Mfr description
3020-55 TB W/METRIC BORES TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.01/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.0000 in
  • Bore Diameter  
    55 mm
  • Bushing Size
    3020
  • Keyway Size
    16 x 4.3 mm
  • Length Through Bore  
    50.80 mm
  • Outside Diameter  
    4.2500 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    4.88 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486253092
  • Material
    Grey Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    92 N-m
  • UPC_NO
    4014486253092
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)