Motion
DRM 369
Drum Tray - Sump Capacity: 22 gal, Material: LDPE w/ UV Inhibitors, Dimensions: 32-1/4 x 32-1/4 x 8-1/4 in
Mi Item #03536856
MFR #DRM 369
Price$240.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Tray - Sump Capacity: 22 gal, Material: LDPE w/ UV Inhibitors, Dimensions: 32-1/4 x 32-1/4 x 8-1/4 in
Mi Item #03536856
MFR #DRM 369

Mfr description
DRM369 DRUM SPILL TRAY
  • Catches drips, leaks and spills that can make your floor a big mess
  • Tray holds 22 gallons when empty and 15 gallons with a 55-gallon drum in place
  • Octagonal shape saves space between drums when using multiple trays
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.38/each

Specifications

Dimensions

  • Dimensions
    32-1/4 x 32-1/4 x 8-1/4 in

Details

  • Material
    LDPE w/ UV Inhibitors
  • Sump Capacity
    22 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)