Motion
F2B-SCM-200-HT

DODGE
F2B-SCM-200-HT

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Labyrinth Seal
Mi Item #03537058
MFR #F2B-SCM-200-HT
Price$775.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SCM-200-HT

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Labyrinth Seal
Mi Item #03537058
MFR #F2B-SCM-200-HT

Mfr description
F2B-SCM-200HT 2B FLANGE HIGH TEMP 064344
  • Superior locking force - Dodge uses 65º spacing for setscrews. This unique design offers an optimum balance between locking force and inner ring stress.
  • Stronger, more flexible cage - The SC/SCM uses a ball cage that is made of heat stabilized nylon with fiber-glass reinforcement for added strength.
  • Simplified anti-rotation device - An anti-rotation pin prevents rotation of the outer race within the housing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$775.74/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2 in
  • Bore Length
    2.22 in
  • Max Bolt Hole Spacing
    7.2500 in
  • Weight
    2.00 lbs

Details

  • Bearing Series
    211 Series
  • Bearing Type
    Set Screw Ball Bearing
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Country of Origin
    US
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    064344
  • Manufacturer Upc Number
    782476044527
  • Maximum Speed
    2500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782476044527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)