Motion
20Q18R56 TIGEAR-2 REDUCER

DODGE
20Q18R56 TIGEAR-2 REDUCER

20Q18R56 TIGEAR-2 REDUCER
MI ITEM #03537067
MFR #20Q18R56 TIGEAR-2 REDUCER
Price$1,182.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q18R56 TIGEAR-2 REDUCER

20Q18R56 TIGEAR-2 REDUCER
MI ITEM #03537067
MFR #20Q18R56 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,182.57/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.00 in
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf
  • Ratio
    18:1
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in

Details

  • Horsepower Rating Normal Duty
    Output 1.23 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.12 horsepower
  • Torque Rating (in-lb)
    Output 795 inch pound (pound inch)
  • UPC_NO
    782475995677

Overview

Mfr description
20Q18R56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought