Motion
26Q25HA14

DODGE
26Q25HA14

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #03537078
MFR #26Q25HA14
Price$3,391.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q25HA14

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #03537078
MFR #26Q25HA14

Mfr description
26Q25HA14 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,391.43/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    2008 in/lb;226.873 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    3 : 1
  • Overhung Load
    1610 lbf
  • Ratio
    25:1
  • Weight
    51 lbs, 23.133 kg
  • Width
    3.3800 in, 85.85 mm

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.7100 hp, Output 2.2300 hp
  • Horsepower Rating Normal Duty
    Output 1.86 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26Q25HA14
  • Max Input Horsepower
    26.640 hp
  • Output
    Hollow
  • Output Bore Type
    Solid
  • Output Direction
    Right Hand
  • Output Shaft
    Hollow Alternate
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Alternate Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 horsepower
  • Torque Rating (in-lb)
    Output 1677 inch pound (pound inch)
  • UPC_NO
    782475947003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)