Motion
HMK1521LL

NTN
HMK1521LL

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 22 mm OD, 21 mm Width
Mi Item #03537176
MFR #HMK1521LL
Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1521LL

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 22 mm OD, 21 mm Width
Mi Item #03537176
MFR #HMK1521LL

Mfr description
HMK1521LL NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.76/each

Specifications

Dimensions

  • Bore Diameter  
    0.5906 in
  • Outside Diameter  
    0.8661 in
  • Overall Width  
    0.8268 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK1521LL is a drawn cup needle roller bearing with a 0.5906 in bore diameter, sealed closure type, open ends design, 0.8661 in outside diameter, 0.8268 in overall width, and 0.04 lbs weight, designed for compact applications requiring contamination protection.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073553
  • Max Rpm
    10000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)