Motion
J140-34
Pipe Wrench - 3 in OAL, 3/4 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
Mi Item #03537316
MFR #J140-34
Price$24.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 3 in OAL, 3/4 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
Mi Item #03537316
MFR #J140-34

Mfr description
J140-34 = INTERNAL PIPE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.45/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    3 in
  • Weight
    0.49 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Material
    Steel
  • Maximum Jaw Capacity
    3/4 in
  • UPC_NO
    662679993368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)