Motion
SER208FSX
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
Mi Item #03537328
MFR #SER208FSX
Price$122.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
Mi Item #03537328
MFR #SER208FSX

Mfr description
SER208FSX 40MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.29/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    49.2 mm
  • Outer Ring Width  
    27.8 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.9375 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SER200FSX
  • UPC_NO
    0808250312115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)