Motion
TMB316ZC3

NTN
TMB316ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Single Shielded, Without Snap Ring
MI ITEM #03537338
MFR #TMB316ZC3
Price$847.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB316ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Single Shielded, Without Snap Ring
MI ITEM #03537338
MFR #TMB316ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$847.11/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0984 in, 2.500 mm
  • Inner Ring Width
    1.5354 in, 39.000 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ISO Class 0
  • Weight
    7.96 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    TMB316ZC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The TMB316ZC3 is an 80 mm bore radial/deep groove ball bearing with a 170 mm OD and 39 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    TMB316ZC3
  • Manufacturer Upc Number
    4547359201796
  • Max Rpm
    4700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27700 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359201796

Overview

Mfr description
TMB316ZC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought